
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 20' 6in. L 96in. W Red
Mfr # WSTR2096-RED
Zoro # G112441934
product price: $512.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Length
20'6"
For Use With
TRI HULL RUNABOUT Inboard
Width
96"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSTR2096-RED
Zoro #
G112441934
UPC #
-
Country of Origin
United States
Dimensions
Length
20'6"
Width
96"
Details
Series
Windstorm
For Use With
TRI HULL RUNABOUT Inboard
Item
Boat Cover
Color
Red
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.