Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 22' 6in. L 102in. W Black
- Mfr # WSTR22102-BLK
- Zoro # G912443220
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Width
102"
For Use With
TRI HULL RUNABOUT Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
22'6"
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSTR22102-BLK
- Zoro #
- G912443220
- UPC #
- -
- Country of Origin
- United States
- For Use With
- TRI HULL RUNABOUT Inboard
- Color
- Black
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- Series
- Windstorm