Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 23' 6in. L 102in. W Charcoal
Mfr # WSTR23102-CHL
Zoro # G012443038
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
23'6"
For Use With
TRI HULL RUNABOUT Inboard
Width
102"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSTR23102-CHL
- Zoro #
- G012443038
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 23'6"
- Width
- 102"
Details
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- Color
- Charcoal
- For Use With
- TRI HULL RUNABOUT Inboard