
Windstorm Boat Cover TRI HULL RUNABOUT w/Outboard 14' 6in. L 75in. W Black
Mfr # WSTR1475B-BLK
Zoro # G612439509
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Width
75"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Length
14'6"
For Use With
TRI HULL RUNABOUT w/ Outboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSTR1475B-BLK
Zoro #
G612439509
UPC #
-
Country of Origin
United States
Dimensions
Width
75"
Length
14'6"
Details
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Color
Black
For Use With
TRI HULL RUNABOUT w/ Outboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.