
Windstorm Boat Cover TRI HULL RUNABOUT w/Outboard 14' 6in. L 75in. W Green
Mfr # WSTR1475B-HTR
Zoro # G412439297
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Width
75"
For Use With
TRI HULL RUNABOUT w/ Outboard
Length
14'6"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSTR1475B-HTR
Zoro #
G412439297
UPC #
-
Country of Origin
United States
Dimensions
Width
75"
Length
14'6"
Details
Color
Green
Item
Boat Cover
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.