Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover TRI HULL RUNABOUT w/Outboard 15' 6in. L 75in. W Khaki
- Mfr # WSTR1575B-KHA
- Zoro # G712440399
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
For Use With
TRI HULL RUNABOUT w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Length
15'6"
Width
75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSTR1575B-KHA
- Zoro #
- G712440399
- UPC #
- -
- Country of Origin
- United States
- Color
- Khaki
- Item
- Boat Cover
- For Use With
- TRI HULL RUNABOUT w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm