Windstorm Boat Cover TRI HULL RUNABOUT w/Outboard 16' 6in. L 80in. W Green

  • Mfr # WSTR1680B-HTR

  • Zoro # G512440063


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
For Use With
TRI HULL RUNABOUT w/ Outboard
Width
80"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
16'6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSTR1680B-HTR
Zoro #
G512440063
UPC #
-
Country of Origin
United States

Dimensions

Width
80"
Length
16'6"

Details

Series
Windstorm
For Use With
TRI HULL RUNABOUT w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Color
Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.