
Windstorm Boat Cover TRI HULL RUNABOUT w/Outboard 17' 6in. L 84in. W Khaki
Mfr # WSTR1784B-KHA
Zoro # G912441271
product price:Â $465.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
TRI HULL RUNABOUT w/ Outboard
Width
84"
Length
17'6"
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSTR1784B-KHA
Zoro #
G912441271
UPC #
-
Country of Origin
United States
Dimensions
Width
84"
Length
17'6"
Details
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Khaki
For Use With
TRI HULL RUNABOUT w/ Outboard
Item
Boat Cover
Series
Windstorm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.