Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover TRI HULL RUNABOUT w/Outboard 19' 6in. L 92in. W Khaki
- Mfr # WSTR1992B-KHA
- Zoro # G512442180
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Windstorm
Width
92"
Length
19'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSTR1992B-KHA
- Zoro #
- G512442180
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 92"
- Length
- 19'6"
Details
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- TRI HULL RUNABOUT w/ Outboard
- Series
- Windstorm
- Item
- Boat Cover
- Color
- Khaki