Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover TRI HULL RUNABOUT w/Outboard 20' 6in. L 96in. W Navy
- Mfr # WSTR2096B-NVY
- Zoro # G412442167
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Length
20'6"
For Use With
TRI HULL RUNABOUT w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
96"
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSTR2096B-NVY
- Zoro #
- G412442167
- UPC #
- -
- Country of Origin
- United States
- Item
- Boat Cover
- For Use With
- TRI HULL RUNABOUT w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Color
- Navy