Windstorm Boat Cover TRI HULL RUNABOUT w/Outboard 23' 6in. L 102in. W Khaki

  • Mfr # WSTR23102B-KHA

  • Zoro # G012443953


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Length
23'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Windstorm
Width
102"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSTR23102B-KHA
Zoro #
G012443953
UPC #
-
Country of Origin
United States

Dimensions

Length
23'6"
Width
102"

Details

Color
Khaki
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Windstorm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.