Windstorm Boat Cover V HULL Center Console, Low or No Bow Rails Inboard 15' 6in. L 90in. W Charcoal

  • Mfr # WSVCC1590-CHL

  • Zoro # G612443988


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Width
90"
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
15'6"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSVCC1590-CHL
Zoro #
G612443988
UPC #
-
Country of Origin
United States

Dimensions

Width
90"
Length
15'6"

Details

Item
Boat Cover
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Series
Windstorm
Color
Charcoal
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.