Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Center Console, Low or No Bow Rails Inboard 16' 6in. L 90in. W Charcoal
- Mfr # WSVCC1690-CHL
- Zoro # G312436747
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Length
16'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
90"
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVCC1690-CHL
- Zoro #
- G312436747
- UPC #
- -
- Country of Origin
- United States
- Series
- Windstorm
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Charcoal
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails Inboard