Windstorm Boat Cover V HULL Center Console, Low or No Bow Rails w/Outboard 15' 6in. L 90in. W Navy

  • Mfr # WSVCC1590B-NVY

  • Zoro # G912443794


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Length
15'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
90"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSVCC1590B-NVY
Zoro #
G912443794
UPC #
-
Country of Origin
United States

Dimensions

Length
15'6"
Width
90"

Details

Color
Navy
Series
Windstorm
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.