Windstorm Boat Cover V HULL Center Console, Low or No Bow Rails w/Outboard 17' 6in. L 90in. W Black

  • Mfr # WSVCC1792B-BLK

  • Zoro # G012437334


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
90"
Series
Windstorm
Length
17'6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSVCC1792B-BLK
Zoro #
G012437334
UPC #
-
Country of Origin
United States

Dimensions

Width
90"
Length
17'6"

Details

Item
Boat Cover
Color
Black
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.