
Windstorm Boat Cover V HULL Center Console, Low or No Bow Rails w/Outboard 17' 6in. L 90in. W Khaki
Mfr # WSVCC1792B-KHA
Zoro # G812437336
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
Width
90"
Series
Windstorm
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Length
17'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSVCC1792B-KHA
Zoro #
G812437336
UPC #
-
Country of Origin
United States
Dimensions
Width
90"
Length
17'6"
Details
Item
Boat Cover
Series
Windstorm
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Color
Khaki
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.