Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Center Console, Low or No Bow Rails w/Outboard 19' 6in. L 96in. W Green
Mfr # WSVCC1996B-HTR
Zoro # G312438444
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Length
19'6"
Width
96"
Series
Windstorm
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVCC1996B-HTR
- Zoro #
- G312438444
- UPC #
- -
- Country of Origin
- United States
- Series
- Windstorm
- Color
- Green
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric