Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Center Console, Low or No Bow Rails w/Outboard 24' 6in. L 102in. W Red
Mfr # WSVCC24102B-RED
Zoro # G712440979
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Width
102"
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
24'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVCC24102B-RED
- Zoro #
- G712440979
- UPC #
- -
- Country of Origin
- United States
- Series
- Windstorm
- Color
- Red
- Item
- Boat Cover
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric