Windstorm Boat Cover V HULL Center Console, Poling Platform w/Outboard 15' 6in. L 96in. W Charcoal

  • Mfr # WSVCCP1596B-CHL

  • Zoro # G512438640


product price:  $664.99
/ea
Free Shipping & Returns

Key Features

Width
96"
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Length
15'6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSVCCP1596B-CHL
Zoro #
G512438640
UPC #
-
Country of Origin
United States

Dimensions

Width
96"
Length
15'6"

Details

Item
Boat Cover
Color
Charcoal
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.