
Windstorm Boat Cover V HULL Center Console, Poling Platform w/Outboard 16' 6in. L 96in. W Charcoal
Mfr # WSVCCP1696B-CHL
Zoro # G012438263
product price:Â $693.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Length
16'6"
Width
96"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSVCCP1696B-CHL
Zoro #
G012438263
UPC #
-
Country of Origin
United States
Dimensions
Length
16'6"
Width
96"
Details
Color
Charcoal
Series
Windstorm
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.