
Windstorm Boat Cover V HULL Center Console, Poling Platform w/Outboard 20' 6in. L 96in. W Charcoal
Mfr # WSVCCP2096B-CHL
Zoro # G312439311
product price:Â $731.99
/ea
Free Shipping & Returns
Key Features
Length
20'6"
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Width
96"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSVCCP2096B-CHL
Zoro #
G312439311
UPC #
-
Country of Origin
United States
Dimensions
Length
20'6"
Width
96"
Details
Item
Boat Cover
Color
Charcoal
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.