Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Center Console, Poling Platform w/Outboard 21' 6in. L 96in. W Charcoal
- Mfr # WSVCCP2196B-CHL
- Zoro # G712439355
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Width
96"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
21'6"
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVCCP2196B-CHL
- Zoro #
- G712439355
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 96"
- Length
- 21'6"
Details
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- V HULL FISHING - Center Console, Poling Platform w/ Outboard
- Item
- Boat Cover
- Color
- Charcoal