Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Cntr Console, Low or No Bow Rails Inboard 24' 6in. L 102in. W Charcoal
Mfr # WSVCC24102-CHL
Zoro # G012441423
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
102"
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Length
24'6"
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVCC24102-CHL
- Zoro #
- G012441423
- UPC #
- -
- Country of Origin
- United States
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails Inboard
- Item
- Boat Cover
- Series
- Windstorm
- Color
- Charcoal