Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Cntr Console, Low or No Bow Rails w/Outboard 23' 6in. L 102in. W Black
Mfr # WSVCC23102B-BLK
Zoro # G312440157
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Length
23'6"
Series
Windstorm
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Width
102"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVCC23102B-BLK
- Zoro #
- G312440157
- UPC #
- -
- Country of Origin
- United States
- Item
- Boat Cover
- Color
- Black
- Series
- Windstorm
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric