
Windstorm Boat Cover V HULL Cntr Console, Low or No Bow Rails w/Outboard 24' 6in. L 102in. W Khaki
Mfr # WSVCC24102B-KHA
Zoro # G712441013
product price:Â $626.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Width
102"
Series
Windstorm
Length
24'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSVCC24102B-KHA
Zoro #
G712441013
UPC #
-
Country of Origin
United States
Dimensions
Width
102"
Length
24'6"
Details
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Color
Khaki
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.