Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Cntr Console, Low or No Bow Rails w/Outboard 28' 6in. L 102in. W Black
- Mfr # WSVCC28102B-BLK
- Zoro # G312443301
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Width
102"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Length
28'6"
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVCC28102B-BLK
- Zoro #
- G312443301
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Item
- Boat Cover
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Dimensions
- Width
- 102"
- Length
- 28'6"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.