Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Cntr Console, Low or No Bow Rails w/Outboard 32' 6in. L 102in. W Royal
Mfr # WSVCC32102B-RYL
Zoro # G112436565
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Length
32'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
102"
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVCC32102B-RYL
- Zoro #
- G112436565
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 32'6"
- Width
- 102"
Details
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
- Series
- Windstorm
- Color
- Royal