Shop EEVELLE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Windstorm Boat Cover V HULL FISHING Center Console, TTop Inboard 19' 6in. L 120in. W Green
Mfr # WSVCCTT19120-HTR
Zoro # G411235395
product price:Â
$
992.99
/ea
Key Features
Application
Fits 19'6" LENGTH up to 120" WIDTH
Series
Windstorm
For Use With
V HULL FISHING Center Console, T-Top Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
19'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVCCTT19120-HTR
- Zoro #
- G411235395
- UPC #
- 692089296827
- Country of Origin
- China
Dimensions
- Length
- 19'6"
- Width
- 120"
Details
- Application
- Fits 19'6" LENGTH up to 120" WIDTH
- Color
- Green
- Series
- Windstorm
- For Use With
- V HULL FISHING Center Console, T-Top Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.