Shop EEVELLE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Windstorm Boat Cover V HULL FISHING Center Console, TTop Inboard 24' 6in. L 120in. W Royal
Mfr # WSVCCTT24120-RYL
Zoro # G411234640
product price:Â $1,189.99
/eaKey Features
Application
Fits 24'6" LENGTH up to 120" WIDTH
For Use With
V HULL FISHING Center Console, T-Top Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Width
120"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSVCCTT24120-RYL
Zoro #
G411234640
UPC #
692089297572
Country of Origin
China
Dimensions
Width
120"
Length
24'6"
Details
Application
Fits 24'6" LENGTH up to 120" WIDTH
Color
Royal
For Use With
V HULL FISHING Center Console, T-Top Inboard
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.