Shop EEVELLE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Windstorm Boat Cover V HULL FISHING Center Console, TTop Inboard 25' 6in. L 120in. W Navy
Mfr # WSVCCTT25120-NVY
Zoro # G111234810
product price:Â $1,231.99
/eaKey Features
Application
Fits 25'6" LENGTH up to 120" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
V HULL FISHING Center Console, T-Top Inboard
Length
25'6"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSVCCTT25120-NVY
Zoro #
G111234810
UPC #
692089297688
Country of Origin
China
Dimensions
Length
25'6"
Width
120"
Details
Application
Fits 25'6" LENGTH up to 120" WIDTH
Color
Navy
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
For Use With
V HULL FISHING Center Console, T-Top Inboard
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.