Shop EEVELLE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Windstorm Boat Cover V HULL FISHING Center Console, TTop w/Outboard 29' 6in. L 120in. W Charcoal
- Mfr # WSVCCTT29120B-CHL
- Zoro # G411238044
product price:Â
$
1,307.99
/ea
Key Features
Application
Fits 29'6" LENGTH up to 120" WIDTH
Series
Windstorm
For Use With
V HULL FISHING Center Console, T-Top w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
120"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVCCTT29120B-CHL
- Zoro #
- G411238044
- UPC #
- 692089295134
- Country of Origin
- China
- Application
- Fits 29'6" LENGTH up to 120" WIDTH
- Color
- Charcoal
- Series
- Windstorm
- For Use With
- V HULL FISHING Center Console, T-Top w/ Outboard
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.