Shop EEVELLE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Windstorm Boat Cover V HULL FISHING Outboard Motor w/Outboard 12' 6in. L 72in. W Royal
Mfr # WSVFW1272B-RYL
Zoro # G111238238
product price:Â $408.99
/eaKey Features
For Use With
V HULL FISHING - Outboard Motor w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
12'6"
Width
72"
Series
Windstorm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSVFW1272B-RYL
Zoro #
G111238238
UPC #
692089145354
Country of Origin
China
Dimensions
Length
12'6"
Width
72"
Details
Color
Royal
For Use With
V HULL FISHING - Outboard Motor w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Item
Boat Cover
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.