
Shop EEVELLE
See all product information
Windstorm Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 17' 6in. L 78in. W Black
Mfr # WSVFSC1778-BLK
Zoro # G512438336
product price:Â $484.99
/ea
Free Shipping & Returns
Key Features
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
17'6"
Width
78"
Series
Windstorm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSVFSC1778-BLK
Zoro #
G512438336
UPC #
-
Country of Origin
United States
Dimensions
Length
17'6"
Width
78"
Details
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Item
Boat Cover
Color
Black
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.