Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 18' 6in. L 78in. W Green
Mfr # WSVFSC1878-HTR
Zoro # G612439127
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Width
78"
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Length
18'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVFSC1878-HTR
- Zoro #
- G612439127
- UPC #
- -
- Country of Origin
- United States
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Color
- Green
- For Use With
- V HULL FISHING - Side Console, Narrow Series Inboard
- Item
- Boat Cover