Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 19' 6in. L 92in. W Khaki
Mfr # WSVFSC1992-KHA
Zoro # G012440280
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Length
19'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
92"
Series
Windstorm
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVFSC1992-KHA
- Zoro #
- G012440280
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 19'6"
- Width
- 92"
Details
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Item
- Boat Cover
- For Use With
- V HULL FISHING - Side Console, Narrow Series Inboard
- Color
- Khaki
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.