Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 21' 6in. L 98in. W Khaki
Mfr # WSVFSC2198-KHA
Zoro # G712441228
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Width
98"
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Length
21'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVFSC2198-KHA
- Zoro #
- G712441228
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 98"
- Length
- 21'6"
Details
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- Series
- Windstorm
- For Use With
- V HULL FISHING - Side Console, Narrow Series Inboard
- Color
- Khaki