Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 22' 6in. L 98in. W Black
- Mfr # WSVFSC2298-BLK
- Zoro # G012442321
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
22'6"
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Width
98"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVFSC2298-BLK
- Zoro #
- G012442321
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 22'6"
- Width
- 98"
Details
- Series
- Windstorm
- Color
- Black
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- V HULL FISHING - Side Console, Narrow Series Inboard
- Item
- Boat Cover