Shop EEVELLE

Windstorm Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 22' 6in. L 98in. W Green

  • Mfr # WSVFSC2298-HTR

  • Zoro # G312442335


product price:  $541.99
/ea
Free Shipping & Returns

Key Features

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
22'6"
Series
Windstorm
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Width
98"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSVFSC2298-HTR
Zoro #
G312442335
UPC #
-
Country of Origin
United States

Dimensions

Length
22'6"
Width
98"

Details

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Green
Item
Boat Cover
Series
Windstorm
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.