Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL FISHING SIde Console, Narrow Series w/Outboard 14' 6in. L 74in. W Black
Mfr # WSVFSC1474B-BLK
Zoro # G612436423
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
V HULL FISHING - SIde Console, Narrow Series w/ Outboard
Width
74"
Length
14'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVFSC1474B-BLK
- Zoro #
- G612436423
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 74"
- Length
- 14'6"
Details
- Series
- Windstorm
- Color
- Black
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- V HULL FISHING - SIde Console, Narrow Series w/ Outboard
- Item
- Boat Cover