Shop EEVELLE

Windstorm Boat Cover V HULL FISHING SIde Console, Narrow Series w/Outboard 14' 6in. L 74in. W Navy

  • Mfr # WSVFSC1474B-NVY

  • Zoro # G212436625


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Width
74"
Length
14'6"
For Use With
V HULL FISHING - SIde Console, Narrow Series w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSVFSC1474B-NVY
Zoro #
G212436625
UPC #
-
Country of Origin
United States

Dimensions

Width
74"
Length
14'6"

Details

Color
Navy
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Series
Windstorm
For Use With
V HULL FISHING - SIde Console, Narrow Series w/ Outboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.