Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL FISHING Side Console, Narrow Series w/Outboard 16' 6in. L 78in. W Black
- Mfr # WSVFSC1678B-BLK
- Zoro # G212437295
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Length
16'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
78"
Series
Windstorm
For Use With
V HULL FISHING - Side Console, Narrow Series w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVFSC1678B-BLK
- Zoro #
- G212437295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16'6"
- Width
- 78"
Details
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Black
- Series
- Windstorm
- For Use With
- V HULL FISHING - Side Console, Narrow Series w/ Outboard
- Item
- Boat Cover