Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL FISHING Side Console, Narrow Series w/Outboard 17' 6in. L 78in. W Green
Mfr # WSVFSC1778B-HTR
Zoro # G812438289
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
78"
Length
17'6"
For Use With
V HULL FISHING - Side Console, Narrow Series w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVFSC1778B-HTR
- Zoro #
- G812438289
- UPC #
- -
- Country of Origin
- United States
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- Color
- Green
- For Use With
- V HULL FISHING - Side Console, Narrow Series w/ Outboard