Shop EEVELLE

Windstorm Boat Cover V HULL FISHING Side Console, Narrow Series w/Outboard 18' 6in. L 78in. W Khaki

  • Mfr # WSVFSC1878B-KHA

  • Zoro # G112439191


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Width
78"
Length
18'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
V HULL FISHING - Side Console, Narrow Series w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSVFSC1878B-KHA
Zoro #
G112439191
UPC #
-
Country of Origin
United States

Dimensions

Width
78"
Length
18'6"

Details

Color
Khaki
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
V HULL FISHING - Side Console, Narrow Series w/ Outboard
Item
Boat Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.