Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL FISHING SIde Console, Narrow Series w/Outboard 19' 6in. L 92in. W Khaki
Mfr # WSVFSC1992B-KHA
Zoro # G012440457
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Width
92"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
19'6"
For Use With
V HULL FISHING - SIde Console, Narrow Series w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVFSC1992B-KHA
- Zoro #
- G012440457
- UPC #
- -
- Country of Origin
- United States
- Series
- Windstorm
- Color
- Khaki
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- For Use With
- V HULL FISHING - SIde Console, Narrow Series w/ Outboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.