Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL FISHING SIde Console, Narrow Series w/Outboard 20' 6in. L 92in. W Navy
Mfr # WSVFSC2092B-NVY
Zoro # G112441033
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
92"
For Use With
V HULL FISHING - SIde Console, Narrow Series w/ Outboard
Series
Windstorm
Length
20'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVFSC2092B-NVY
- Zoro #
- G112441033
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 92"
- Length
- 20'6"
Details
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Navy
- For Use With
- V HULL FISHING - SIde Console, Narrow Series w/ Outboard
- Item
- Boat Cover
- Series
- Windstorm