Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL FISHING SIde Console, Narrow Series w/Outboard 21' 6in. L 98in. W Red
- Mfr # WSVFSC2198B-RED
- Zoro # G512442142
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Length
21'6"
For Use With
V HULL FISHING - SIde Console, Narrow Series w/ Outboard
Width
98"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVFSC2198B-RED
- Zoro #
- G512442142
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Item
- Boat Cover
- Series
- Windstorm
- For Use With
- V HULL FISHING - SIde Console, Narrow Series w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.