Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Fshng Cntr Cnsl, Low or No Bow Rails Inboard 14' 6in. L 85in. W Royal
Mfr # WSVCC1485-RYL
Zoro # G012443960
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Length
14'6"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Width
85"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVCC1485-RYL
- Zoro #
- G012443960
- UPC #
- -
- Country of Origin
- United States
- Item
- Boat Cover
- Series
- Windstorm
- Color
- Royal
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails Inboard