Shop EEVELLE

Windstorm Boat Cover V HULL Fshng Cntr Cnsl, Low or No Bow Rails Inboard 18' 6in. L 96in. W Khaki

  • Mfr # WSVCC1896-KHA

  • Zoro # G612437765


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
96"
Length
18'6"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSVCC1896-KHA
Zoro #
G612437765
UPC #
-
Country of Origin
United States

Dimensions

Width
96"
Length
18'6"

Details

Series
Windstorm
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Color
Khaki

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.