Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Fshng Cntr Cnsl, Low or No Bow Rails Inboard 23' 6in. L 102in. W Navy
Mfr # WSVCC23102-NVY
Zoro # G012440266
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Width
102"
Length
23'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVCC23102-NVY
- Zoro #
- G012440266
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 102"
- Length
- 23'6"
Details
- Item
- Boat Cover
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Color
- Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.