Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Fshng Cntr Cnsl, Low or No Bow Rails w/Outboard 14' 6in. L 85in. W Red
- Mfr # WSVCC1485B-RED
- Zoro # G312444025
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Width
85"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
14'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVCC1485B-RED
- Zoro #
- G312444025
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 85"
- Length
- 14'6"
Details
- Series
- Windstorm
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Red